Add More Items
View All Quick Selects
Below you can add an image for 'single phase ventilated' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Interior, 400 A, 208Y/120 V, 44.45 CM Overall Height, 16.8910 CM Overall Width, 15.24 CM Overall Depth, Copper Bus Material, 3 Phases, 5 LB/Ea
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$533.98
Each
This item is no longer available. Click to view alternate items.
One-Piece Knockout Seals, Steel, 1 In. Trade Size
Total Availability: Available from manufacturer.
$5.08
12-4 Solid Black, Red, Blue, White, Green, MC Lite®, Plain Interlocked Aluminum Armor With Phase Id, 250' Coil, Type MC
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$2,372.44
Per 1,000
3-Inch Round Led Directional Downlight With Remote Driver Junction Box, 500 Lumens, 40 Degree Flood Distribution, 90 Cri, 3000K, 120V 60HZ, Le & Te Phase Cut 5% Dimming, Matte White Flange, Recyclable
$26.94
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 225 A, L, Copper, CH8LF-Combination, CH8LS-Surface, Not Included, Nema 1, Metallic, 10 Kaic, CC, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #2/0 Awg-300 Kcmil, Top/Bottom
$1,552.38
Eaton Motor Control Disconnect X-Switch, #14-4 Awg, 100A, Industrial, Mounting Feet/Din Rail, Flush or 1/4" Spacing, 600V, Gray, Nema 4X, 12, Enclosure: 316L SS, Washdown, Three-Phase, Rotary, NSF Certified For Use In Food Processing Areas
$978.48
12-4 Solid Black, Red, Blue, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor With Phase Id - Type MC - 1000' Reel
$2,399.16
Per 1,000 Feet
One Piece Clamp Back and Strap Combination, 1 Hole, Steel, 3/4" - 1" Trade Size. Patent Pending
$550.01
Per 100
Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, One Device, Steel, 1" Raised, 6.8 Cubic Inch Capacity
$1,573.05
Eaton Crouse-Hinds Series Square Surface Cover, 4-11/16", Raised Surface, Steel, For One Single Receptacle 1-13/32" Diameter, 9.0 Cubic Inch Capacity
$1,350.17
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$2,844.28
1 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Green Color Code, 11 or 375 Die Index.
$31.31
One Hole Snap Strap, Conduit Size 1 Inch, Length 2.25 Inches, Width 0.75 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
$108.59
Nvent Erico Cadweld One Shot, Cable to Ground Rod, Traditional, GT (One Shot), 3/4" Dia, #2, #1 Connection, Solid
$38.64
Eaton Definite Purpose 3-Phase Starter, Non-Reversing, Common CTRL, Open W/ Din Rail Mount Adapter, Lugs W/O Quick Connect Terms, 45 A, 440/480 V Coil, 1NO Pressure Plate, STD. C440 Olr Sel Reset, Sel Class, 9-45 A Overload
$929.47
Eaton Definite Purpose Contactor, Quick, 40A, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 40A, Contactor, Four-Pole, 50A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side), Non-Reversing
$144.31
Eaton Definite Purpose Contactor, Mounting Plate, Quick, Quick Connect, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, Contactor, Two-Pole, Individual PKG, F1, Box Lugs (Posidrive Setscrew), Non-Reversing
$292.74
Eaton Definite Purpose Contactor, 60–75A, Two- and Three-Pole , Open With Metal Mounting Plate , Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side) , 440–480 Vac, 50/60 HZ
$267.56
CLC, Pro Framer XC, Flexgrip High Dexterity Gloves, Extra Large Size, Resists Abrasion, Hook and Loop Closure Cuff, Synthetic Leather Palm Material, Neoprene-Spandex Back Material
$55.89
Definite Purpose Control Accessory, F1, 1NO-1NC Pressure Plate, Quick Connect, Used With DP Contactors (90A), Fi Series Contactors
$127.28
20
Popularity
Default